Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. 30-146
    30-146
    IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
    Item Number
    30-146
    MFG Item Number
    30-146
    Series
    Pre-Insulated Crimp Connectors
    Product Description
    PRE-INS CRIMP NC-2212, 1M
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 302 °F
    Wire Type Copper to Copper
    Color White
    Style Standard
    Package Quantity 1,000
    Water Resistant No
    Direct Burial No
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 30-148
    30-148
    IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
    Item Number
    30-148
    MFG Item Number
    30-148
    Series
    Pre-Insulated Crimp Connectors
    Product Description
    PRE-INS CRIMP NC-8 (1M)
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color White
    Style Standard
    Package Quantity 1,000
    Water Resistant No
    Direct Burial No
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 30-645
    30-645
    IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
    Item Number
    30-645
    MFG Item Number
    30-645
    Series
    Pre-Insulated Crimp Connectors
    Product Description
    PIC MODEL 48 10K CTN
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color White
    Style Standard
    Package Quantity 10,000
    Water Resistant No
    Direct Burial No
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 30-649
    30-649
    IDEAL Industries Terminals, Pre-Insulated Crimp Connectors Series
    Item Number
    30-649
    MFG Item Number
    30-649
    Series
    Pre-Insulated Crimp Connectors
    Product Description
    PIC MODEL 49 CLEAR, 10000/BAG
    Specifications
    Specifications
    Max Voltage 600 V
    Max Temperature Rating 221 °F
    Wire Type Copper to Copper
    Color White
    Style Standard
    Package Quantity 10,000
    Water Resistant No
    Direct Burial No
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Connectors, Cordsets & Terminals

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.

Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved